Architect Bolt, 10-32

VALUE BRAND| Zoro #: G1721991| Mfr #: Z5103

$12.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Head Dia.: 1/2"
Barrel Head Height: 1/8"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721991 Mfr #: Z5103
Barrel Head Dia.: 1/2"Barrel Head Height: 1/8"
Material: BrassDrive Type: Unslotted
Screw Head Height: 0.116"Thread Size: #10-32
Screw Thread Length: 1"Barrel Length: 3"
Includes: 82 Degree Phillips Flat Head ScrewBarrel Dia.: 5/16"
Type: KnurledFinish: Chrome
Screw Material: Chrome Plated SteelScrew Head Dia.: 23/64"
Barrel Thread Depth: 3/4"Tensile Strength (PSI): 55,000
Head Style: TrussItem: Architectural Bolt
Rockwell Hardness: B60Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Brass, Chrome Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 3 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 10-32, Screw Material Chrome Plated Steel, Screw Thread Length 1 In, Screw Head Dia 23/64 In, Screw Head Height 0.116 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Reviews