JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Architect Bolt, 10-32

VALUE BRAND| Zoro #: G2443402| Mfr #: Z5110

$8.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2443402 Mfr #: Z5110
Item: Architectural BoltIncludes: 82 Degree Phillips Flat Head Screw
Type: KnurledDrive Type: Unslotted
Head Style: TrussFinish: Bronze
Barrel Length: 1-9/16"Screw Head Height: 0.116"
Barrel Dia.: 5/16"Screw Head Dia.: 23/64"
Rockwell Hardness: B60Screw Thread Length: 1"
Screw Material: Bronze Plated SteelBarrel Thread Depth: 3/4"
Thread Size: #10-32Barrel Head Height: 1/8"
Tensile Strength (PSI): 55, 000Barrel Head Dia.: 1/2"
Material: BrassCountry of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, Brass, Bronze Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 1 9/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 10-32, Screw Material Bronze Plated Steel, Screw Thread Length 1 In, Screw Head Dia 23/64 In, Screw Head Height 0.116 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.