Architect Bolt, 10-32

VALUE BRAND| Zoro #: G0978424| Mfr #: Z5126

$9.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978424 Mfr #: Z5126
Includes: 82 Degree Phillips Flat Head ScrewDrive Type: Unslotted
Type: KnurledHead Style: Truss
Thread Size: #10-32Barrel Length: 2"
Tensile Strength (PSI): 80, 000Screw Head Height: 0.116"
Material: 18-8 Stainless SteelScrew Head Dia.: 23/64"
Item: Architectural Sex BoltScrew Thread Length: 1"
Finish: PlainBarrel Thread Depth: 3/4"
Barrel Head Height: 1/8"Barrel Head Dia.: 1/2"
Barrel Dia.: 5/16"Rockwell Hardness: B85-B95
Screw Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, Knurled, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 2 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 10-32, Screw Material 18-8 SS, Screw Thread Length 1 In, Screw Head Dia 23/64 In, Screw Head Height 0.116 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.