Architect Bolt, 10-32

VALUE BRAND| Zoro #: G1229566| Mfr #: Z5127

$9.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229566 Mfr #: Z5127
Item: Architectural Sex BoltTensile Strength (PSI): 80, 000
Barrel Head Height: 1/8"Material: 18-8 Stainless Steel
Barrel Head Dia.: 1/2"Finish: Plain
Barrel Dia.: 5/16"Rockwell Hardness: B85-B95
Screw Head Height: 0.116"Screw Material: 18-8 Stainless Steel
Screw Head Dia.: 23/64"Head Style: Truss
Screw Thread Length: 1"Type: Knurled
Drive Type: UnslottedIncludes: 82 Degree Phillips Flat Head Screw
Barrel Length: 3"Thread Size: #10-32
Barrel Thread Depth: 3/4"Country of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, Knurled, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 3 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 10-32, Screw Material 18-8 SS, Screw Thread Length 1 In, Screw Head Dia 23/64 In, Screw Head Height 0.116 In, Tensile Strength 80, 000 PSI, Rockwell Hardness B85, B95, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.