Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Architect Bolt, 12-24

VALUE BRAND| Zoro #: G2325294| Mfr #: Z5115

$5.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B60
Finish: Chrome
Screw Thread Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325294 Mfr #: Z5115
Rockwell Hardness: B60Finish: Chrome
Screw Thread Length: 1"Screw Head Height: 0.132"
Thread Size: #12-24Screw Head Dia.: 13/32"
Screw Material: Chrome Plated SteelType: Knurled
Material: BrassHead Style: Truss
Barrel Head Height: 1/8"Item: Architectural Bolt
Barrel Head Dia.: 1/2"Barrel Length: 1-3/16"
Includes: 82 Degree Phillips Flat Head ScrewDrive Type: Unslotted
Barrel Dia.: 5/16"Tensile Strength (PSI): 55,000
Barrel Thread Depth: 3/4"Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Brass, Chrome Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 1 3/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 12-24, Screw Material Chrome Plated Steel, Screw Thread Length 1 In, Screw Head Dia 13/32 In, Screw Head Height 0.132 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Reviews