KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Architect Bolt, 12-24

VALUE BRAND| Zoro #: G0860343| Mfr #: Z5116

$3.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 1-3/16"
Includes: 82 Degree Phillips Flat Head Screw
Thread Size: #12-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860343 Mfr #: Z5116
Barrel Length: 1-3/16"Includes: 82 Degree Phillips Flat Head Screw
Thread Size: #12-24Barrel Dia.: 5/16"
Screw Thread Length: 1"Finish: Plain
Screw Head Dia.: 13/32"Barrel Thread Depth: 3/4"
Rockwell Hardness: B60Type: Knurled
Item: Architectural BoltDrive Type: Unslotted
Screw Head Height: 0.132"Barrel Head Dia.: 1/2"
Tensile Strength (PSI): 55,000Screw Material: Brass Plated Steel
Material: BrassHead Style: Truss
Barrel Head Height: 1/8"Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Brass, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 1 3/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 12-24, Screw Material Brass Plated Steel, Screw Thread Length 1 In, Screw Head Dia 13/32 In, Screw Head Height 0.132 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Reviews