Architect Bolt, 12-24

VALUE BRAND| Zoro #: G0549692| Mfr #: Z5122

$8.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549692 Mfr #: Z5122
Includes: 82 Degree Phillips Flat Head ScrewDrive Type: Unslotted
Item: Architectural BoltType: Knurled
Head Style: TrussScrew Material: Bronze Plated Steel
Thread Size: #12-24Barrel Length: 1-9/16"
Tensile Strength (PSI): 55, 000Screw Head Height: 0.132"
Material: BrassScrew Head Dia.: 13/32"
Finish: BronzeScrew Thread Length: 1"
Barrel Thread Depth: 3/4"Barrel Head Height: 1/8"
Barrel Head Dia.: 1/2"Barrel Dia.: 5/16"
Rockwell Hardness: B60Country of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, Brass, Bronze Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 1 9/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 12-24, Screw Material Bronze Plated Steel, Screw Thread Length 1 In, Screw Head Dia 13/32 In, Screw Head Height 0.132 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.