JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Architect Bolt, 12-24

VALUE BRAND| Zoro #: G1855716| Mfr #: Z5130

$10.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855716 Mfr #: Z5130
Material: 18-8 Stainless SteelIncludes: 82 Degree Phillips Flat Head Screw
Barrel Head Dia.: 1/2"Screw Thread Length: 1"
Rockwell Hardness: B85-B95Barrel Length: 2-1/16"
Barrel Head Height: 1/8"Screw Head Dia.: 13/32"
Barrel Dia.: 5/16"Screw Material: 18-8 Stainless Steel
Barrel Thread Depth: 3/4"Thread Size: #12-24
Head Style: TrussTensile Strength (PSI): 80, 000
Finish: PlainItem: Architectural Sex Bolt
Type: KnurledScrew Head Height: 0.132"
Drive Type: UnslottedCountry of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, Knurled, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 2 1/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 12-24, Screw Material 18-8 SS, Screw Thread Length 1 In, Screw Head Dia 13/32 In, Screw Head Height 0.132 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.