Architect Bolt, 12-24

VALUE BRAND| Zoro #: G0555125| Mfr #: Z5315

$10.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: 82 Degree Phillips Flat Head Screw
Head Style: Truss
Item: Architectural Bolt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0555125 Mfr #: Z5315
Includes: 82 Degree Phillips Flat Head ScrewHead Style: Truss
Item: Architectural BoltMaterial: Brass
Barrel Thread Depth: 3/4"Screw Material: Chrome Plated Steel
Barrel Head Height: 1/8"Screw Thread Length: 1"
Thread Size: #12-24Screw Head Height: 0.132"
Tensile Strength (PSI): 55,000Barrel Dia.: 5/16"
Type: KnurledBarrel Head Dia.: 1/2"
Screw Head Dia.: 13/32"Barrel Length: 2-1/16"
Finish: ChromeRockwell Hardness: B60
Drive Type: UnslottedCountry of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, Brass, Chrome Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 2 1/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 12-24, Screw Material Chrome Plated Steel, Screw Thread Length 1 In, Screw Head Dia 13/32 In, Screw Head Height 0.132 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Product Reviews