Architect Bolt, 12-24

VALUE BRAND| Zoro #: G0974626| Mfr #: Z5316

$4.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Head Dia.: 1/2"
Barrel Head Height: 1/8"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974626 Mfr #: Z5316
Barrel Head Dia.: 1/2"Barrel Head Height: 1/8"
Material: BrassDrive Type: Unslotted
Screw Head Height: 0.132"Thread Size: #12-24
Screw Thread Length: 1"Barrel Length: 2-1/16"
Includes: 82 Degree Phillips Flat Head ScrewBarrel Dia.: 5/16"
Type: KnurledFinish: Plain
Screw Material: Brass Plated SteelScrew Head Dia.: 13/32"
Barrel Thread Depth: 3/4"Tensile Strength (PSI): 55,000
Head Style: TrussItem: Architectural Bolt
Rockwell Hardness: B60Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Brass, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 5/16 In, Barrel Length 2 1/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 12-24, Screw Material Brass Plated Steel, Screw Thread Length 1 In, Screw Head Dia 13/32 In, Screw Head Height 0.132 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Reviews