Architect Bolt, 1/4-20

VALUE BRAND| Zoro #: G1124952| Mfr #: Z5200

$6.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1124952 Mfr #: Z5200
Includes: 82 Degree Phillips Flat Head ScrewRockwell Hardness: B60
Drive Type: UnslottedMaterial: Brass
Item: Architectural BoltType: Knurled
Head Style: TrussTensile Strength (PSI): 55, 000
Barrel Length: 1-9/16"Screw Head Height: 0.153"
Screw Head Dia.: 15/32"Screw Thread Length: 1-1/2"
Barrel Thread Depth: 1-1/4"Finish: Chrome
Barrel Head Height: 5/32"Barrel Head Dia.: 9/16"
Barrel Dia.: 3/8"Screw Material: Chrome Plated Steel
Thread Size: 1/4"-20Country of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, Brass, Chrome Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 3/8 In, Barrel Length 1 9/16 In, Barrel Thread Depth 1 1/4 In, Barrel Head Dia 9/16 In, Barrel Head Height 5/32 In, Thread Size 1/4-20, Screw Material Chrome Plated Steel, Screw Thread Length 1 1/2 In, Screw Head Dia 15/32 In, Screw Head Height 0.153 In, Tensile Strength 55, 000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.