Download CAD Files
Zoro Select
Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Plain
Mfr # Z5205
Zoro # G1340062
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Knurled Barrel
- Thread Size 1/4"-20
- Material Brass
- Finish Plain
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, Brass Plain Z5302
- ZORO SELECT Connector Nut, 5/16"-18, 13 mm Brl Lg, 11 mm Brl Dia, Steel Black Oxide, 10 PK 1CJV9
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGP1
- ZORO SELECT Binding Barrel, M4, 25/32 in Brl Lg, 15/64 in Brl Dia, 18-8 Stainless Steel Plain Z1606MPAK
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain Z5181
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2" Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain Z1908
- ZORO SELECT Arch Barrel, 5/8"-11, 3/4 in Brl Lg, 7/8 in Brl Dia, 18-8 Stainless Steel Plain Z1824
- ZORO SELECT Arch Barrel, 5/8"-11, 1/2 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain Z1688
- ZORO SELECT Binding Post, Friction Fit, 4 in Brl Lg, 15/64 in Brl Dia, Plastic Plain, 25 PK Z4681
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Chrome Plated Z4850
- MIDWEST FASTENER 15/64" Brl Lg, Black Anodized Aluminum Black, 10 PK 76561
- Zoro Select Binding Barrels & Screws