Download CAD Files
Zoro Select
Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Bronze
Mfr # Z5210
Zoro # G1626396
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Knurled Barrel
- Thread Size 1/4"-20
- Material Brass
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain Z5191
- ZORO SELECT Arch Barrel, 5/16"-18, 3 in Brl Lg, 1/2 in Brl Dia, Brass Plain Z5402
- ZORO SELECT Arch Barrel, 5/16"-18, 2 1/16 in Brl Lg, 1/2 in Brl Dia, Brass Bronze Z5410
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Brass Z5217
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MA59
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK 5MA80
- ZORO SELECT Arch Barrel, 5/16"-18, 3 in Brl Lg, 1/2 in Brl Dia, Brass Chrome Z5401
- ZORO SELECT Binding Barrel, 1/2"-13, 2 1/2 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain Z1552
- ZORO SELECT Arch Barrel, 1/2"-13, 1 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z1724
- AMPG Combo Barrel, 5/16"-18, 1 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated Z4150
- MIDWEST FASTENER 32 (Coarse), 1/2" Brl Lg, Brass Chrometint, 15 PK 70152
- Zoro Select Binding Barrels & Screws