KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Architect Bolt, 1/4-20

VALUE BRAND| Zoro #: G1057734| Mfr #: Z5215

$2.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 1-9/16"
Includes: 82 Degree Phillips Flat Head Screw
Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057734 Mfr #: Z5215
Barrel Length: 1-9/16"Includes: 82 Degree Phillips Flat Head Screw
Thread Size: 1/4"-20Barrel Dia.: 3/8"
Screw Thread Length: 1"Finish: zinc
Screw Head Dia.: 15/32"Barrel Thread Depth: 1"
Rockwell Hardness: B55Type: Knurled
Item: Architectural BoltDrive Type: Unslotted
Screw Head Height: 0.153"Barrel Head Dia.: 9/16"
Tensile Strength (PSI): 47,000Screw Material: Steel
Material: steelHead Style: Truss
Barrel Head Height: 5/32"Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Steel, Zinc Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 3/8 In, Barrel Length 1 9/16 In, Barrel Thread Depth 1 In, Barrel Head Dia 9/16 In, Barrel Head Height 5/32 In, Thread Size 1/4-20, Screw Material Steel, Screw Thread Length 1 In, Screw Head Dia 15/32 In, Screw Head Height 0.153 In, Tensile Strength 47,000 PSI, Rockwell Hardness B55, Includes 82 Degree Phillips Flat Head Screw

Reviews