Architect Bolt, 1/4-20

VALUE BRAND| Zoro #: G2416836| Mfr #: Z5225

$4.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2416836 Mfr #: Z5225
Includes: 82 Degree Phillips Flat Head ScrewDrive Type: Unslotted
Type: KnurledHead Style: Truss
Barrel Head Dia.: 9/16"Barrel Dia.: 3/8"
Rockwell Hardness: B85-B95Screw Material: 18-8 Stainless Steel
Thread Size: 1/4"-20Barrel Length: 1-9/16"
Tensile Strength (PSI): 80, 000Screw Head Height: 0.153"
Material: 18-8 Stainless SteelScrew Head Dia.: 15/32"
Item: Architectural Sex BoltScrew Thread Length: 1"
Finish: PlainBarrel Thread Depth: 3/4"
Barrel Head Height: 5/32"Country of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, Knurled, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 3/8 In, Barrel Length 1 9/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 9/16 In, Barrel Head Height 5/32 In, Thread Size 1/4-20, Screw Material 18-8 SS, Screw Thread Length 1 In, Screw Head Dia 15/32 In, Screw Head Height 0.153 In, Tensile Strength 80, 000 PSI, Rockwell Hardness B85, B95, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.