KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Architect Bolt, 1/4-20

VALUE BRAND| Zoro #: G2045364| Mfr #: Z5300

$6.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 2-1/16"
Includes: 82 Degree Phillips Flat Head Screw
Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045364 Mfr #: Z5300
Barrel Length: 2-1/16"Includes: 82 Degree Phillips Flat Head Screw
Thread Size: 1/4"-20Barrel Dia.: 3/8"
Screw Thread Length: 1-1/2"Finish: Chrome
Screw Head Dia.: 15/32"Barrel Thread Depth: 1-1/4"
Rockwell Hardness: B60Type: Knurled
Item: Architectural BoltDrive Type: Unslotted
Screw Head Height: 0.153"Barrel Head Dia.: 9/16"
Tensile Strength (PSI): 55,000Screw Material: Chrome Plated Steel
Material: BrassHead Style: Truss
Barrel Head Height: 5/32"Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Brass, Chrome Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 3/8 In, Barrel Length 2 1/16 In, Barrel Thread Depth 1 1/4 In, Barrel Head Dia 9/16 In, Barrel Head Height 5/32 In, Thread Size 1/4-20, Screw Material Chrome Plated Steel, Screw Thread Length 1 1/2 In, Screw Head Dia 15/32 In, Screw Head Height 0.153 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Reviews