Architect Bolt, 1/4-20

VALUE BRAND| Zoro #: G0698494| Mfr #: Z5301

$22.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698494 Mfr #: Z5301
Type: KnurledHead Style: Truss
Includes: 82 Degree Phillips Flat Head ScrewDrive Type: Unslotted
Item: Architectural BoltRockwell Hardness: B60
Screw Material: Chrome Plated SteelThread Size: 1/4"-20
Barrel Length: 3"Tensile Strength (PSI): 55, 000
Screw Head Height: 0.153"Material: Brass
Screw Head Dia.: 15/32"Finish: Chrome
Screw Thread Length: 1-1/2"Barrel Thread Depth: 3/4"
Barrel Head Height: 5/32"Barrel Head Dia.: 9/16"
Barrel Dia.: 3/8"Country of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, Brass, Chrome Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 3/8 In, Barrel Length 3 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 9/16 In, Barrel Head Height 5/32 In, Thread Size 1/4-20, Screw Material Chrome Plated Steel, Screw Thread Length 1 1/2 In, Screw Head Dia 15/32 In, Screw Head Height 0.153 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.