Architect Bolt, 1/4-20

VALUE BRAND| Zoro #: G0506642| Mfr #: Z5310

$10.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B60
Finish: Bronze
Screw Thread Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506642 Mfr #: Z5310
Rockwell Hardness: B60Finish: Bronze
Screw Thread Length: 1-1/2"Screw Head Height: 0.153"
Thread Size: 1/4"-20Screw Head Dia.: 15/32"
Screw Material: Bronze Plated SteelType: Knurled
Material: BrassHead Style: Truss
Barrel Head Height: 5/32"Item: Architectural Bolt
Barrel Head Dia.: 9/16"Barrel Length: 2-1/16"
Includes: 82 Degree Phillips Flat Head ScrewDrive Type: Unslotted
Barrel Dia.: 3/8"Tensile Strength (PSI): 55,000
Barrel Thread Depth: 1-1/4"Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Brass, Bronze Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 3/8 In, Barrel Length 2 1/16 In, Barrel Thread Depth 1 1/4 In, Barrel Head Dia 9/16 In, Barrel Head Height 5/32 In, Thread Size 1/4-20, Screw Material Bronze Plated Steel, Screw Thread Length 1 1/2 In, Screw Head Dia 15/32 In, Screw Head Height 0.153 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Reviews