KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Architect Bolt, 5/16-18

VALUE BRAND| Zoro #: G2438493| Mfr #: Z5402

$12.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 3"
Includes: 82 Degree Phillips Flat Head Screw
Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2438493 Mfr #: Z5402
Barrel Length: 3"Includes: 82 Degree Phillips Flat Head Screw
Thread Size: 5/16"-18Barrel Dia.: 1/2"
Screw Thread Length: 1-1/2"Finish: Plain
Screw Head Dia.: 37/64"Barrel Thread Depth: 3/4"
Rockwell Hardness: B60Type: Knurled
Item: Architectural BoltDrive Type: Unslotted
Screw Head Height: 0.190"Barrel Head Dia.: 3/4"
Tensile Strength (PSI): 55,000Screw Material: Brass Plated Steel
Material: BrassHead Style: Truss
Barrel Head Height: 3/16"Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Brass, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 1/2 In, Barrel Length 3 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 3/4 In, Barrel Head Height 3/16 In, Thread Size 5/16-18, Screw Material Brass Plated Steel, Screw Thread Length 1 1/2 In, Screw Head Dia 37/64 In, Screw Head Height 0.191 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Reviews