BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Architect Bolt, 5/16-18

VALUE BRAND| Zoro #: G1571114| Mfr #: Z5426

$9.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85-B95
Finish: Plain
Screw Thread Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571114 Mfr #: Z5426
Rockwell Hardness: B85-B95Finish: Plain
Screw Thread Length: 1-1/2"Screw Head Height: 0.191"
Thread Size: 5/16"-18Screw Head Dia.: 37/64"
Screw Material: 18-8 Stainless SteelType: Knurled
Material: 18-8 Stainless SteelHead Style: Truss
Barrel Head Height: 3/16"Item: Architectural Sex Bolt
Barrel Head Dia.: 3/4"Barrel Length: 3"
Includes: 82 Degree Phillips Flat Head ScrewDrive Type: Unslotted
Barrel Dia.: 1/2"Tensile Strength (PSI): 80,000
Barrel Thread Depth: 3/4"Country of Origin (subject to change): United States

Description

Architectural Sex Bolt, Knurled, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 1/2 In, Barrel Length 3 In, Barrel Thread Depth 3/4 In, Barrel Head Dia 3/4 In, Barrel Head Height 3/16 In, Thread Size 5/16-18, Screw Material 18-8 SS, Screw Thread Length 1 1/2 In, Screw Head Dia 37/64 In, Screw Head Height 0.191 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes 82 Degree Phillips Flat Head Screw

Reviews