LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Architect Bolt, 8-32

VALUE BRAND| Zoro #: G0939897| Mfr #: Z4872

$8.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0939897 Mfr #: Z4872
Item: Architectural BoltIncludes: 82 Degree Phillips Flat Head Screw
Type: KnurledHead Style: Truss
Drive Type: UnslottedBarrel Thread Depth: 5/8"
Barrel Head Height: 1/8"Barrel Head Dia.: 1/2"
Barrel Dia.: 1/4"Rockwell Hardness: B60
Screw Material: Brass Plated SteelThread Size: #8-32
Barrel Length: 1-3/16"Tensile Strength (PSI): 55, 000
Screw Head Height: 0.100"Material: Brass
Screw Head Dia.: 5/16"Finish: Plain
Screw Thread Length: 7/8"Country of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, Brass, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 1/4 In, Barrel Length 1 3/16 In, Barrel Thread Depth 5/8 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 8-32, Screw Material Brass Plated Steel, Screw Thread Length 7/8 In, Screw Head Dia 5/16 In, Screw Head Height 0.100 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.