Architect Bolt, 8-32

VALUE BRAND| Zoro #: G1950636| Mfr #: Z4874

$7.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Head Dia.: 1/2"
Barrel Head Height: 1/8"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950636 Mfr #: Z4874
Barrel Head Dia.: 1/2"Barrel Head Height: 1/8"
Material: BrassDrive Type: Unslotted
Screw Head Height: 0.100"Thread Size: #8-32
Screw Thread Length: 7/8"Barrel Length: 1-3/16"
Includes: 82 Degree Phillips Flat Head ScrewBarrel Dia.: 1/4"
Type: KnurledFinish: Bronze
Screw Material: Bronze Plated SteelScrew Head Dia.: 5/16"
Barrel Thread Depth: 5/8"Tensile Strength (PSI): 55,000
Head Style: TrussItem: Architectural Bolt
Rockwell Hardness: B60Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Brass, Bronze Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 1/4 In, Barrel Length 1 3/16 In, Barrel Thread Depth 5/8 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 8-32, Screw Material Bronze Plated Steel, Screw Thread Length 7/8 In, Screw Head Dia 5/16 In, Screw Head Height 0.100 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Reviews