Architect Bolt, 8-32

VALUE BRAND| Zoro #: G0415642| Mfr #: Z4876

$5.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415642 Mfr #: Z4876
Item: Architectural Sex BoltBarrel Dia.: 1/4"
Rockwell Hardness: B85-B95Screw Head Height: 0.100"
Screw Material: 18-8 Stainless SteelScrew Head Dia.: 5/16"
Head Style: TrussScrew Thread Length: 7/8"
Type: KnurledDrive Type: Unslotted
Includes: 82 Degree Phillips Flat Head ScrewBarrel Length: 1-3/16"
Thread Size: #8-32Barrel Thread Depth: 5/8"
Tensile Strength (PSI): 80, 000Barrel Head Height: 1/8"
Material: 18-8 Stainless SteelBarrel Head Dia.: 1/2"
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, Knurled, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 1/4 In, Barrel Length 1 3/16 In, Barrel Thread Depth 5/8 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 8-32, Screw Material 18-8 SS, Screw Thread Length 7/8 In, Screw Head Dia 5/16 In, Screw Head Height 0.100 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.