BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Architect Bolt, 8-32

VALUE BRAND| Zoro #: G1065023| Mfr #: Z4880

$8.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B60
Finish: Chrome
Screw Thread Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1065023 Mfr #: Z4880
Rockwell Hardness: B60Finish: Chrome
Screw Thread Length: 7/8"Screw Head Height: 0.100"
Thread Size: #8-32Screw Head Dia.: 5/16"
Screw Material: Chrome Plated SteelType: Knurled
Material: BrassHead Style: Truss
Barrel Head Height: 1/8"Item: Architectural Bolt
Barrel Head Dia.: 1/2"Barrel Length: 1-9/16"
Includes: 82 Degree Phillips Flat Head ScrewDrive Type: Unslotted
Barrel Dia.: 1/4"Tensile Strength (PSI): 55,000
Barrel Thread Depth: 5/8"Country of Origin (subject to change): United States

Description

Architectural Bolt, Knurled, Brass, Chrome Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 1/4 In, Barrel Length 1 9/16 In, Barrel Thread Depth 5/8 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 8-32, Screw Material Chrome Plated Steel, Screw Thread Length 7/8 In, Screw Head Dia 5/16 In, Screw Head Height 0.100 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Reviews