20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Architect Bolt, 8-32

VALUE BRAND| Zoro #: G0641785| Mfr #: Z4888

$17.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0641785 Mfr #: Z4888
Includes: 82 Degree Phillips Flat Head ScrewDrive Type: Unslotted
Item: Architectural BoltType: Knurled
Head Style: TrussBarrel Length: 3"
Tensile Strength (PSI): 55, 000Screw Head Height: 0.100"
Material: BrassScrew Head Dia.: 5/16"
Finish: ChromeScrew Thread Length: 7/8"
Barrel Thread Depth: 5/8"Barrel Head Height: 1/8"
Barrel Head Dia.: 1/2"Barrel Dia.: 1/4"
Rockwell Hardness: B60Screw Material: Chrome Plated Steel
Thread Size: #8-32Country of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, Brass, Chrome Plated Finish, Truss Head, Unslotted Drive Type, Barrel Dia 1/4 In, Barrel Length 3 In, Barrel Thread Depth 5/8 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 8-32, Screw Material Chrome Plated Steel, Screw Thread Length 7/8 In, Screw Head Dia 5/16 In, Screw Head Height 0.100 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.