Architect Bolt, 8-32

VALUE BRAND| Zoro #: G1414996| Mfr #: Z4890

$19.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414996 Mfr #: Z4890
Type: KnurledHead Style: Truss
Includes: 82 Degree Phillips Flat Head ScrewItem: Architectural Bolt
Drive Type: UnslottedThread Size: #8-32
Barrel Length: 3"Tensile Strength (PSI): 80, 000
Screw Head Height: 0.100"Material: 18-8 Stainless Steel
Screw Head Dia.: 5/16"Finish: Plain
Screw Thread Length: 7/8"Barrel Thread Depth: 5/8"
Barrel Head Height: 1/8"Barrel Head Dia.: 1/2"
Barrel Dia.: 1/4"Rockwell Hardness: B85-B95
Screw Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Architectural Bolt, Knurled, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 1/4 In, Barrel Length 3 In, Barrel Thread Depth 5/8 In, Barrel Head Dia 1/2 In, Barrel Head Height 1/8 In, Thread Size 8-32, Screw Material 18-8 SS, Screw Thread Length 7/8 In, Screw Head Dia 5/16 In, Screw Head Height 0.100 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes 82 Degree Phillips Flat Head Screw

Product Reviews

Save 15%. Sign up for Z-mail.