THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Architectural Bolt, 10-32, 316 SS

VALUE BRAND| Zoro #: G2139417| Mfr #: Z5190

$13.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B80
Barrel Length: 1-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2139417 Mfr #: Z5190
Package Quantity: 1Rockwell Hardness: B80
Barrel Length: 1-3/16"Finish: -
Screw Head Height: 0.116"Thread Size: #10-32
Head Style: TrussGrip Range: 1-3/16"
Drive Type: -Item: Architectural Sex Bolt
Barrel Head Dia.: 1/2"Includes: screw
Drive Cap Material: -Screw Shoulder Length: -
Screw Shoulder Dia.: -Screw Thread Length: 1"
Screw Head Dia.: 23/64"Screw Material: -
Type: -Material: 316 stainless steel
Barrel Head Height: 1/8"Barrel Dia.: 5/16"
Drive Cap Height: -Drive Cap Dia.: -
Tensile Strength (PSI): 75,000Barrel Thread Depth: 3/4"
Country of Origin (subject to change): United States

Description

Architectural Sex Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 10-32, Grip Range 1 3/16 In, Barrel Dia. 5/16 In, Barrel Length 1 3/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia. 1/2 In, Barrel Head Height 1/8 In, Screw Thread Length 1 In, Screw Head Dia. 23/64 In, Screw Head Height 0.116 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Includes Screw

Reviews