Architectural Bolt, 1/4-20, 316 SS

VALUE BRAND| Zoro #: G0671517| Mfr #: Z5194

$7.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B80
Barrel Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0671517 Mfr #: Z5194
Package Quantity: 1Rockwell Hardness: B80
Barrel Length: 3/4"Finish: -
Screw Head Height: 0.153"Thread Size: 1/4"-20
Screw Shoulder Length: -Head Style: Truss
Grip Range: 3/4"Drive Type: -
Item: Architectural Sex BoltBarrel Head Dia.: 9/16"
Includes: screwDrive Cap Material: -
Screw Shoulder Dia.: -Screw Thread Length: 1/2"
Screw Head Dia.: 15/32"Screw Material: -
Type: -Material: 316 stainless steel
Barrel Head Height: 5/32"Barrel Dia.: 3/8"
Drive Cap Height: -Drive Cap Dia.: -
Tensile Strength (PSI): 75,000Barrel Thread Depth: 1/2"
Country of Origin (subject to change): United States

Description

Architectural Sex Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 1/4-20, Grip Range 3/4 In, Barrel Dia. 3/8 In, Barrel Length 3/4 In, Barrel Thread Depth 1/2 In, Barrel Head Dia. 9/16 In, Barrel Head Height 5/32 In, Screw Thread Length 1/2 In, Screw Head Dia. 15/32 In, Screw Head Height 0.153 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Includes Screw

Reviews