Architectural Bolt, 1/4-20, 316 SS

VALUE BRAND| Zoro #: G1641096| Mfr #: Z5195

$9.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1641096 Mfr #: Z5195
Item: Architectural Sex BoltDrive Cap Material: -
Barrel Thread Depth: 5/8"Tensile Strength (PSI): 75, 000
Drive Cap Height: -Barrel Head Height: 5/32"
Material: 316 Stainless SteelDrive Cap Dia.: -
Barrel Head Dia.: 9/16"Finish: -
Screw Shoulder Dia.: -Barrel Dia.: 3/8"
Screw Shoulder Length: -Rockwell Hardness: B80
Screw Head Height: 0.153"Screw Material: -
Screw Head Dia.: 15/32"Head Style: Truss
Screw Thread Length: 1/2"Grip Range: 1"
Type: -Drive Type: -
Includes: ScrewBarrel Length: 1"
Thread Size: 1/4"-20Country of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 1/4-20, Grip Range 1 In, Barrel Dia. 3/8 In, Barrel Length 1 In, Barrel Thread Depth 5/8 In, Barrel Head Dia. 9/16 In, Barrel Head Height 5/32 In, Screw Thread Length 1/2 In, Screw Head Dia. 15/32 In, Screw Head Height 0.153 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Includes Screw

Product Reviews

Save 15%. Sign up for Z-mail.