KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Architectural Bolt, 1/4-20, 316 SS

VALUE BRAND| Zoro #: G0901232| Mfr #: Z5196

$14.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Screw Thread Length: 1-1/2"
Barrel Head Height: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0901232 Mfr #: Z5196
Type: -Screw Thread Length: 1-1/2"
Barrel Head Height: 5/32"Rockwell Hardness: B80
Drive Cap Material: -Drive Type: -
Package Quantity: 1Tensile Strength (PSI): 75,000
Screw Head Height: 0.153"Barrel Head Dia.: 9/16"
Screw Material: -Screw Head Dia.: 15/32"
Grip Range: 1-3/16"Barrel Dia.: 3/8"
Barrel Length: 1-3/16"Includes: screw
Thread Size: 1/4"-20Drive Cap Dia.: -
Finish: -Drive Cap Height: -
Barrel Thread Depth: 3/4"Item: Architectural Sex Bolt
Screw Shoulder Dia.: -Screw Shoulder Length: -
Material: 316 stainless steelHead Style: Truss
Country of Origin (subject to change): United States

Description

Architectural Sex Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 1/4-20, Grip Range 1 3/16 In, Barrel Dia. 3/8 In, Barrel Length 1 3/16 In, Barrel Thread Depth 3/4 In, Barrel Head Dia. 9/16 In, Barrel Head Height 5/32 In, Screw Thread Length 1 1/2 In, Screw Head Dia. 15/32 In, Screw Head Height 0.153 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Includes Screw

Reviews