Zoro Select
Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain
Mfr # Z5180
Zoro # G2324034
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #8-32
- Material 316 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK 5MA93
- ZORO SELECT Barrel Bolt, #10-32, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK Z4725
- ZORO SELECT Binding Barrel, #8-32, 2 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK 5MA67
- ZORO SELECT Arch Barrel, #12-24, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome Z5115
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGP7
- ZORO SELECT Arch Barrel, #8-32, 1 3/16 in Brl Lg, 1/4 in Brl Dia, Brass Bronze Z4874
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Copper Plain, 2 PK Z4316-CU
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Copper Plain, 2 PK Z4312-CU
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Bronze Z5310
- ZORO SELECT Barrel Bolt, #10-24, 2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK 5MA15
- ZORO SELECT Barrel Bolt, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGN1
- Zoro Select Binding Barrels