20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Architectural Bolt, 8-32, 316 SS

VALUE BRAND| Zoro #: G2221143| Mfr #: Z5181

$20.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2221143 Mfr #: Z5181
Item: Architectural Sex BoltBarrel Length: 1-9/16"
Drive Cap Material: -Barrel Thread Depth: 5/8"
Drive Cap Height: -Barrel Head Height: 1/8"
Drive Cap Dia.: -Barrel Head Dia.: 1/2"
Screw Shoulder Dia.: -Barrel Dia.: 1/4"
Screw Shoulder Length: -Rockwell Hardness: B80
Thread Size: #8-32Screw Head Height: 0.100"
Screw Material: -Tensile Strength (PSI): 75, 000
Screw Head Dia.: 5/16"Head Style: Truss
Material: 316 Stainless SteelScrew Thread Length: 3/4"
Grip Range: 1-9/16"Finish: -
Type: -Drive Type: -
Includes: ScrewCountry of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, 316 Stainless Steel, Head Style Truss, Thread Size 8-32, Grip Range 1 9/16 In, Barrel Dia. 1/4 In, Barrel Length 1 9/16 In, Barrel Thread Depth 5/8 In, Barrel Head Dia. 1/2 In, Barrel Head Height 1/8 In, Screw Thread Length 3/4 In, Screw Head Dia. 5/16 In, Screw Head Height 0.100 In, Tensile Strength 75,000 PSI, Rockwell Hardness B80, Includes Screw

Product Reviews

Save 15%. Sign up for Z-mail.