Zoro Select
Arch Barrel, #8-32, 2 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain
Mfr # Z5182
Zoro # G2186423
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #8-32
- Material 316 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Binding Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z4900T6S
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain Z4886
- ZORO SELECT Connector Nut, 5/16"-18, 13 mm Brl Lg, 11 mm Brl Dia, Steel Black Oxide, 10 PK 1CJV9
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK 5MA77
- ZORO SELECT Barrel Bolt, 5/16"-18, 3/4 in Brl Lg, 3/8 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGR1
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK 5MA19
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Bronze Z5122
- ZORO SELECT Binding Barrel, M6, 25/32 in Brl Lg, 25/64 in Brl Dia, 18-8 Stainless Steel Plain Z1618MPAK
- ZORO SELECT Binding Barrel, 5/8"-11, 1 1/2 in Brl Lg, 7/8 in Brl Dia, Stainless Steel Plain Z1578
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK 5MA78
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 1/4 in Brl Lg, 5/16 in Brl Dia, Steel zinc, 25 PK 5LY95
- Zoro Select Binding Barrels & Screws