KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Architectural Bolt, SS, 5/16x1/2 In, PK2

VALUE BRAND| Zoro #: G1484892| Mfr #: Z4180-SS

$7.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 1/2"
Thread Size: #10-24
Barrel Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484892 Mfr #: Z4180-SS
Barrel Length: 1/2"Thread Size: #10-24
Barrel Dia.: 5/16"Finish: Plain
Grip Range: 1/2"Barrel Thread Depth: 5/16"
Rockwell Hardness: B85-B95Item: Architectural Sex Bolt
Package Quantity: 2Barrel Head Dia.: 1/2"
Tensile Strength (PSI): 80,000Screw Material: 18-8 Stainless Steel
Material: 18-8 Stainless SteelHead Style: Hex
Barrel Head Height: 3/16"Drive Size: 1/2"
Country of Origin (subject to change): United States

Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Hex Head Style, 1/2 In Drive Size, Barrel Dia 5/16 In, Barrel Length 1/2 In, Barrel Thread Depth 5/16 In, Barrel Head Dia 1/2 In, Barrel Head Height 3/16 In, Thread Size 10-24, Screw Material 18-8 Stainless Steel, Grip Range 1/2 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package Quantity 2

Reviews