Zoro Select
Arch Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # Z1630
Zoro # G2362832
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 3/8"-16
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z1632
- ZORO SELECT Arch Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z1710
- ZORO SELECT Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z1634
- ZORO SELECT Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain Z5127
- ZORO SELECT Binding Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK 5MA91
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2" Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain Z1908
- ZORO SELECT Barrel Bolt, 1/4"-20, 19/32 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK Z4731
- ZORO SELECT Binding Barrel, 1/2"-13, 2 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain Z4910T6S
- ZORO SELECT Binding Barrel, M8, 1 31/64 in Brl Lg, 15/32 in Brl Dia, 18-8 Stainless Steel Plain Z1638MPAK
- ZORO SELECT Arch Barrel, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain Z1640
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK 5MA79
- Zoro Select Binding Barrels