Architectural Bolt, SS, Button, 1/4x1 In

VALUE BRAND| Zoro #: G1179586| Mfr #: Z1606

$7.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Head Dia.: 7/16"
Barrel Head Height: 1/8"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179586 Mfr #: Z1606
Barrel Head Dia.: 7/16"Barrel Head Height: 1/8"
Material: 18-8 Stainless SteelDrive Type: Hex Socket
Grip Range: 1"Thread Size: #10-24
Package Quantity: 1Barrel Length: 1"
Barrel Dia.: 1/4"Drive Size: 5/32"
Screw Material: 18-8 Stainless SteelBarrel Thread Depth: 3/8"
Finish: PlainTensile Strength (PSI): 80,000
Head Style: ButtonItem: Architectural Sex Bolt
Rockwell Hardness: B85-B95Country of Origin (subject to change): United States

Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Button Head Style, Hex Socket Drive Type, 5/32 In Drive Size, Barrel Dia 1/4 In, Barrel Length 1 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 7/16 In, Barrel Head Height 1/8 In, Thread Size 10-24, Screw Material 18-8 Stainless Steel, Grip Range 1 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Reviews