Architectural Bolt, SS, Button, 1/4x1/2 In

VALUE BRAND| Zoro #: G1745362| Mfr #: Z1602

$4.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1745362 Mfr #: Z1602
Item: Architectural Sex BoltDrive Type: Hex Socket
Drive Size: 5/32"Barrel Length: 1/2"
Thread Size: #10-24Barrel Thread Depth: 5/16"
Tensile Strength (PSI): 80, 000Barrel Head Height: 1/8"
Material: 18-8 Stainless SteelBarrel Head Dia.: 7/16"
Finish: PlainBarrel Dia.: 1/4"
Rockwell Hardness: B85-B95Screw Material: 18-8 Stainless Steel
Head Style: ButtonGrip Range: 1/2"
Country of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Button Head Style, Hex Socket Drive Type, 5/32 In Drive Size, Barrel Dia 1/4 In, Barrel Length 1/2 In, Barrel Thread Depth 5/16 In, Barrel Head Dia 7/16 In, Barrel Head Height 1/8 In, Thread Size 10-24, Screw Material 18-8 Stainless Steel, Grip Range 1/2 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.