JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Architectural Bolt, SS, Button, 1/4x3/4 In

VALUE BRAND| Zoro #: G1395222| Mfr #: Z1604

$5.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1395222 Mfr #: Z1604
Item: Architectural Sex BoltDrive Size: 5/32"
Barrel Length: 3/4"Thread Size: #10-24
Barrel Thread Depth: 3/8"Tensile Strength (PSI): 80, 000
Barrel Head Height: 1/8"Material: 18-8 Stainless Steel
Barrel Head Dia.: 7/16"Finish: Plain
Barrel Dia.: 1/4"Rockwell Hardness: B85-B95
Screw Material: 18-8 Stainless SteelHead Style: Button
Grip Range: 3/4"Drive Type: Hex Socket
Country of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Button Head Style, Hex Socket Drive Type, 5/32 In Drive Size, Barrel Dia 1/4 In, Barrel Length 3/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 7/16 In, Barrel Head Height 1/8 In, Thread Size 10-24, Screw Material 18-8 Stainless Steel, Grip Range 3/4 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.