STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Architectural Bolt, SS, Button, 1/4x3/8 In

VALUE BRAND| Zoro #: G1283667| Mfr #: Z1600

$4.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B85-B95
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283667 Mfr #: Z1600
Package Quantity: 1Rockwell Hardness: B85-B95
Drive Size: 5/32"Finish: Plain
Thread Size: #10-24Screw Material: 18-8 Stainless Steel
Material: 18-8 Stainless SteelGrip Range: 3/8"
Barrel Head Height: 1/8"Drive Type: Hex Socket
Item: Architectural Sex BoltBarrel Head Dia.: 7/16"
Barrel Length: 3/8"Barrel Dia.: 1/4"
Tensile Strength (PSI): 80,000Barrel Thread Depth: 3/16"
Head Style: ButtonCountry of Origin (subject to change): United States

Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Button Head Style, Hex Socket Drive Type, 5/32 In Drive Size, Barrel Dia 1/4 In, Barrel Length 3/8 In, Barrel Thread Depth 3/16 In, Barrel Head Dia 7/16 In, Barrel Head Height 1/8 In, Thread Size 10-24, Screw Material 18-8 Stainless Steel, Grip Range 3/8 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Reviews