LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Architectural Bolt, SS, Button, 3/8x1 In

VALUE BRAND| Zoro #: G2270177| Mfr #: Z1620

$8.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2270177 Mfr #: Z1620
Item: Architectural Sex BoltHead Style: Button
Grip Range: 1"Drive Type: Hex Socket
Drive Size: 7/32"Barrel Length: 1"
Thread Size: 1/4"-20Barrel Thread Depth: 3/8"
Tensile Strength (PSI): 80, 000Barrel Head Height: 3/16"
Material: 18-8 Stainless SteelBarrel Head Dia.: 21/32"
Finish: PlainBarrel Dia.: 3/8"
Rockwell Hardness: B85-B95Screw Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Button Head Style, Hex Socket Drive Type, 7/32 In Drive Size, Barrel Dia 3/8 In, Barrel Length 1 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 21/32 In, Barrel Head Height 3/16 In, Thread Size 1/4-20, Screw Material 18-8 Stainless Steel, Grip Range 1 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.