Architectural Bolt, SS, Button, 3/8x1/2 In

VALUE BRAND| Zoro #: G2446123| Mfr #: Z1616

$6.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2446123 Mfr #: Z1616
Item: Architectural Sex BoltBarrel Dia.: 3/8"
Rockwell Hardness: B85-B95Screw Material: 18-8 Stainless Steel
Head Style: ButtonGrip Range: 1/2"
Drive Type: Hex SocketDrive Size: 7/32"
Barrel Length: 1/2"Thread Size: 1/4"-20
Barrel Thread Depth: 3/8"Tensile Strength (PSI): 80, 000
Barrel Head Height: 3/16"Material: 18-8 Stainless Steel
Barrel Head Dia.: 21/32"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Button Head Style, Hex Socket Drive Type, 7/32 In Drive Size, Barrel Dia 3/8 In, Barrel Length 1/2 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 21/32 In, Barrel Head Height 3/16 In, Thread Size 1/4-20, Screw Material 18-8 Stainless Steel, Grip Range 1/2 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.