KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Architectural Bolt, SS, Flat, 1/2x1 In

VALUE BRAND| Zoro #: G0605516| Mfr #: Z1664

$13.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 1"
Thread Size: 3/8"-16
Barrel Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605516 Mfr #: Z1664
Barrel Length: 1"Thread Size: 3/8"-16
Barrel Dia.: 1/2"Finish: Plain
Grip Range: 1"Barrel Thread Depth: 1/2"
Rockwell Hardness: B85-B95Item: Architectural Sex Bolt
Drive Type: Hex SocketPackage Quantity: 1
Barrel Head Dia.: 7/8"Tensile Strength (PSI): 80,000
Screw Material: 18-8 Stainless SteelMaterial: 18-8 Stainless Steel
Head Style: FlatBarrel Head Height: 1/4"
Drive Size: 5/16"Country of Origin (subject to change): United States

Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Flat Head Style, Hex Socket Drive Type, 5/16 In Drive Size, Barrel Dia 1/2 In, Barrel Length 1 In, Barrel Thread Depth 1/2 In, Barrel Head Dia 7/8 In, Barrel Head Height 1/4 In, Thread Size 3/8-16, Screw Material 18-8 Stainless Steel, Grip Range 1 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Reviews