Architectural Bolt, SS, Flat, 1/2x1/2 In

VALUE BRAND| Zoro #: G0925312| Mfr #: Z1660

$8.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925312 Mfr #: Z1660
Item: Architectural Sex BoltBarrel Dia.: 1/2"
Rockwell Hardness: B85-B95Screw Material: 18-8 Stainless Steel
Head Style: FlatGrip Range: 1/2"
Drive Type: Hex SocketDrive Size: 5/16"
Barrel Length: 1/2"Thread Size: 3/8"-16
Barrel Thread Depth: 3/16"Tensile Strength (PSI): 80, 000
Barrel Head Height: 1/4"Material: 18-8 Stainless Steel
Barrel Head Dia.: 7/8"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Flat Head Style, Hex Socket Drive Type, 5/16 In Drive Size, Barrel Dia 1/2 In, Barrel Length 1/2 In, Barrel Thread Depth 3/16 In, Barrel Head Dia 7/8 In, Barrel Head Height 1/4 In, Thread Size 3/8-16, Screw Material 18-8 Stainless Steel, Grip Range 1/2 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Product Reviews

Save 15%. Sign up for Z-mail.