Architectural Bolt, SS, Flat, 1/4x1/2 In

VALUE BRAND| Zoro #: G0893304| Mfr #: Z1642

$4.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Rockwell Hardness: B85-B95
Drive Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893304 Mfr #: Z1642
Package Quantity: 1Rockwell Hardness: B85-B95
Drive Size: 5/32"Finish: Plain
Thread Size: #10-24Screw Material: 18-8 Stainless Steel
Material: 18-8 Stainless SteelGrip Range: 1/2"
Barrel Head Height: 11/64"Drive Type: Hex Socket
Item: Architectural Sex BoltBarrel Head Dia.: 33/64"
Barrel Length: 1/2"Barrel Dia.: 1/4"
Tensile Strength (PSI): 80,000Barrel Thread Depth: 5/16"
Head Style: FlatCountry of Origin (subject to change): United States

Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Flat Head Style, Hex Socket Drive Type, 5/32 In Drive Size, Barrel Dia 1/4 In, Barrel Length 1/2 In, Barrel Thread Depth 5/16 In, Barrel Head Dia 33/64 In, Barrel Head Height 11/64 In, Thread Size 10-24, Screw Material 18-8 Stainless Steel, Grip Range 1/2 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Reviews