JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Architectural Bolt, SS, Flat, 1/4x3/8 In

VALUE BRAND| Zoro #: G0354033| Mfr #: Z1640

$4.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0354033 Mfr #: Z1640
Item: Architectural Sex BoltBarrel Head Height: 11/64"
Material: 18-8 Stainless SteelBarrel Head Dia.: 33/64"
Finish: PlainBarrel Dia.: 1/4"
Rockwell Hardness: B85-B95Screw Material: 18-8 Stainless Steel
Head Style: FlatGrip Range: 3/8"
Drive Type: Hex SocketDrive Size: 5/32"
Barrel Length: 3/8"Thread Size: #10-24
Barrel Thread Depth: 3/16"Tensile Strength (PSI): 80, 000
Country of Origin (subject to change): United States

Product Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Flat Head Style, Hex Socket Drive Type, 5/32 In Drive Size, Barrel Dia 1/4 In, Barrel Length 3/8 In, Barrel Thread Depth 3/16 In, Barrel Head Dia 33/64 In, Barrel Head Height 11/64 In, Thread Size 10-24, Screw Material 18-8 Stainless Steel, Grip Range 3/8 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95
Save 15%. Sign up for Z-mail.