Download CAD Files
Zoro Select
Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # Z1650
Zoro # G0720991
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain Z1652
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain Z1654
- ZORO SELECT Binding Barrel Extension, #8-32, 1/2 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 50 PK 5MB19
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain Z5105
- ZORO SELECT Connector Nut, 5/16"-18, 13 mm Brl Lg, 11 mm Brl Dia, Steel Zinc, 10 PK 1CJW1
- ZORO SELECT Binding Barrel, #8-32, 2 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK 5MA66
- ZORO SELECT Binding Barrel, 5/8"-11, 1 1/2 in Brl Lg, 7/8 in Brl Dia, Stainless Steel Plain Z1578
- ZORO SELECT Barrel Bolt, #8-32, 3/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK Z4710
- ZORO SELECT Binding Barrel, M6, 25/32 in Brl Lg, 25/64 in Brl Dia, 18-8 Stainless Steel Plain Z1617MPAK
- MIDWEST FASTENER 1" Brl Lg, Black Anodized Aluminum Black, 10 PK 76566
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Bronze Z5010
- Zoro Select Binding Barrels