KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Architectural Bolt, SS, Hex, 1/2x3/4 In, PK2

VALUE BRAND| Zoro #: G1464303| Mfr #: Z4191-SS

$15.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 3/4"
Thread Size: 3/8"-16
Barrel Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464303 Mfr #: Z4191-SS
Barrel Length: 3/4"Thread Size: 3/8"-16
Barrel Dia.: 1/2"Finish: Plain
Grip Range: 3/4"Barrel Thread Depth: 3/8"
Rockwell Hardness: B85-B95Item: Architectural Sex Bolt
Package Quantity: 2Barrel Head Dia.: 3/4"
Tensile Strength (PSI): 80,000Screw Material: 18-8 Stainless Steel
Material: 18-8 Stainless SteelHead Style: Hex
Barrel Head Height: 1/4"Drive Size: 3/4"
Country of Origin (subject to change): United States

Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Hex Head Style, 3/4 In Drive Size, Barrel Dia 1/2 In, Barrel Length 3/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 3/4 In, Barrel Head Height 1/4 In, Thread Size 3/8-16, Screw Material 18-8 Stainless Steel, Grip Range 3/4 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package Quantity 2

Reviews