KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Architectural Bolt, SS, Hex, 3/8x1 In, PK2

VALUE BRAND| Zoro #: G1323122| Mfr #: Z4187-SS

$13.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 1"
Thread Size: 1/4"-20
Barrel Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323122 Mfr #: Z4187-SS
Barrel Length: 1"Thread Size: 1/4"-20
Barrel Dia.: 3/8"Finish: Plain
Grip Range: 1"Barrel Thread Depth: 3/8"
Rockwell Hardness: B85-B95Item: Architectural Sex Bolt
Package Quantity: 2Barrel Head Dia.: 5/8"
Tensile Strength (PSI): 80,000Screw Material: 18-8 Stainless Steel
Material: 18-8 Stainless SteelHead Style: Hex
Barrel Head Height: 13/64"Drive Size: 5/8"
Country of Origin (subject to change): United States

Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Hex Head Style, 5/8 In Drive Size, Barrel Dia 3/8 In, Barrel Length 1 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 5/8 In, Barrel Head Height 13/64 In, Thread Size 1/4-20, Screw Material 18-8 Stainless Steel, Grip Range 1 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package Quantity 2

Reviews