Zoro Select
Arch Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK
Mfr # Z4185-SS
Zoro # G1184714
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK Z4187-SS
- ZORO SELECT Arch Barrel, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain Z1606
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK 5MA16
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK 5MA75
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2" Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain Z1908
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, Steel zinc, 50 PK 5LY84
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Bronze Z5310
- ZORO SELECT Arch Barrel, 3/8"-16, 2 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z1716
- ZORO SELECT Arch Barrel, 5/8"-11, 1 1/2 in Brl Lg, 7/8 in Brl Dia, 18-8 Stainless Steel Plain Z1704
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK 2JGP3
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MA53
- Zoro Select Binding Barrels & Screws