THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Architectural Bolt, SS, Hex, 5/16x1 In, PK2

VALUE BRAND| Zoro #: G0712311| Mfr #: Z4182-SS

$6.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: B85-B95
Drive Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712311 Mfr #: Z4182-SS
Package Quantity: 2Rockwell Hardness: B85-B95
Drive Size: 1/2"Finish: Plain
Thread Size: #10-24Screw Material: 18-8 Stainless Steel
Material: 18-8 Stainless SteelGrip Range: 1"
Barrel Head Height: 3/16"Item: Architectural Sex Bolt
Barrel Head Dia.: 1/2"Barrel Length: 1"
Barrel Dia.: 5/16"Tensile Strength (PSI): 80,000
Barrel Thread Depth: 3/8"Head Style: Hex
Country of Origin (subject to change): United States

Description

Architectural Sex Bolt, 18-8 Stainless Steel, Plain Finish, Hex Head Style, 1/2 In Drive Size, Barrel Dia 5/16 In, Barrel Length 1 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 1/2 In, Barrel Head Height 3/16 In, Thread Size 10-24, Screw Material 18-8 Stainless Steel, Grip Range 1 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95, Package Quantity 2

Reviews